X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBRW6640VWH "Boca Raton" 66" Whirlpool Bath

Item: MIRBRW6640VWH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,872.24

Price: $2,340.88 (Pricing is for White)




Details and Dimensions

Tub Installation Type Drop In
Overall Size 66 x 40 x 22
Length 66"
Width 40"
Depth 22"
Maximum Water Capacity (Gallons) 78 Gallons to Overflow
Number of Jets 8
Control Type Electronic Control Pad
Drain Location Center
Pump Horsepower 1.75 HP
Pump Amps 10.9
Construction Acrylic
Slip Resistant Surface Textured Bottom
Features Pre-wired for simple plug-in installation
Requires a single 20-amp GFCI circuit
Additional Information Optional In-Line Heater - MIRPRESSHTR - Sold Separately
Height 22"
Origin USA