X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBRS7242VWH "Boca Raton" 72" x 42" Soaking Tub

Item: MIRBRS7242VWH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,300.76

Price: $1,073.13 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72
Length 72"
Width 42"
Depth 22"
Height to Overflow 18-1/2"
Maximum Water Capacity (Gallons) 107 Gallon
Drain Location Center
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured slip-resistant bottom
Features Side Drain Position
Origin USA
View Similar Products