X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBRS6640VWH "Boca Raton" 66" Soaking Tub

Item: MIRBRS6640VWH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,266.34

Price: $1,044.73 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 66'' x 40'' x 22''
Length 66"
Width 40"
Depth 22"
Height to Overflow 18-1/2"
Maximum Water Capacity (Gallons) 78 Gallon
Drain Included No
Drain Location Center
Material Acrylic
Slip Resistant Surface Textured slip-resistant bottoms
Additional Information Side Drain Position
Origin USA