X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBRKW24TBORB "Boca Raton" Towel Bar

Item: MIRBRKW24TBORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $97.43

Price: $77.46 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Width 24"
Height 2-1/2"
Overall Width 26-1/2"
Construction Die Cast Zinc Alloy
Extension From Wall 3-9/16"
View Similar Products