X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRBRKW1LGTCP "Boca Raton" 1 Bulb Wall Sconce

Item: MIRBRKW1LGTCP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10"
Width 6-1/4"
Extension From Wall 7-5/8"
Backplate Dimension 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White Ribbed
Shade Material Glass
Voltage 120V
Construction Zinc and Steel