X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBRA6640VWH "Boca Raton" 66" Air Tub

Item: MIRBRA6640VWH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,872.24

Price: $2,340.88 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 66'' x 40'' x 22''
Length 66"
Width 40"
Depth 22"
Height to Overflow 18-1/2"
Maximum Water Capacity (Gallons) 78 Gallons
Number of Jets 65
Control Type Intuitive electronic control pad
Drain Included No
Drain Location Center
Pump Amps 75
Pump Voltage 120
Heater Included No
Construction Acrylic
Slip Resistant Surface Textured Slip Resistant Bottom
Hard Wire Service Required Yes
Features Requires a dedicated 20-amp GFCI circuit
Air Massage
65 channel-fed airjets
Side Drain