X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBR350AWH/MIRBR358AWH "Boca Raton" Pedestal Bathroom Sink

Item: MIRBR350AWH/MIRBR358AWH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $569.06

Price: $463.78 (Pricing is for White)




Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 24"
Width 20"
Depth 34-1/2"
Height 34-1/2"
Overall Size 24 x 20 x 34-1/2
Bowl Length 17-1/2"
Bowl Width 12-5/8"
Bowl Depth 5-5/8"
Sink Shape Oval
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-1/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Installation Hardware Included Yes
Pedestal Base Included Yes
Available In Canada Yes
Number of Bowls 1