X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRBHSHWRHDSN "Bridgehurst" Shower Head

Item: MIRBHSHWRHDSN
Finish: Satin Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Shower Head Type Rain Head
Width 5"
Spray Face Diameter 5"
Construction Solid Brass
Flow Rate (GPM) 2.2
Features Gentle Flow Pattern, Adjustable Ball Joint
1/2'' NPT Female Connection