Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBH24TBSN "Bridgehurst" Towel Bar

Finish: Satin Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Width 24"
Height 2-1/8"
Construction Soild Brass
Extension From Wall 2"
Available In Canada Yes
Features Mounting Hardware Included