X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBH18TBSN "Bridgehurst" Towel Bar

Item: MIRBH18TBSN
Finish: Satin Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Width 18"
Height 2-1/8"
Construction Solid Brass
Extension From Wall 2"
Available In Canada Yes
Features Mounting Hardware Included