X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBDW6032WH "Bradenton" 60'' x 32''

Item: MIRBDW6032WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,239.47

Price: $1,010.17 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 x 32 x 20
Length 60"
Width 32"
Depth 20"
Height to Overflow 17-1/2"
Maximum Water Capacity (Gallons) 48 Gallon
Number of Jets 8
Adjustable Jets Yes
Control Type One single-speed air switch actuator
Drain Location Reversible
Pump Horsepower 1.75 HP
Pump Amps 10.8
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured slip-resistant bottom
Hard Wire Service Required Yes
Features Optional Tile Flange PFTLK Sold Separately
Requires a single 20-amp GFCI circuit
End Drain For Right ot Left Installation
Integral arm rests
8 high-flow directional and volume-adjustable jets
Additional Information Optional In-Line Heater - MIRPRESSHTR - Sold Separately
Origin USA