Mirabelle MIRBDA6032LWH "Bradenton" 60" Air Tub
| Item: | MIRBDA6032LWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,322.55 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60” x 32” x 21-1/2” |
| Length | 60" |
| Width | 32" |
| Depth | 21-1/2" |
| Height to Overflow | 17-1/2" |
| Maximum Water Capacity (Gallons) | 48 gallon |
| Number of Jets | 65 |
| Control Type | One Three-speed air switch |
| Drain Included | No |
| Drain Location | Left |
| Pump Amps | 10.9 |
| Access Panel | Yes |
| Material | Acrylic |
| Tile Flange | Yes |
| Slip Resistant Surface | Textured slip-resistant bottom |
| Hard Wire Service Required | Yes |
| Features | • 65 channel-fed air jets • For Left Hand Installations |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


