Mirabelle MIRBD230WH/MIRBD200UWH "Bradenton" Two Piece Toilet
| Item: | MIRBD230WH/MIRBD200UWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $257.89
Details and Dimensions
| Toilet Configuration | Two Piece |
| Toilet Bowl Type | Round bowl |
| Toilet Installation Type | Floor Mounted |
| Height w/ Seat | 16-1/4" |
| Width | 17" |
| Depth | 28" |
| Flush Type | Gravity Flush |
| Flush Technology | HET Toilet |
| Flush Valve Size | 3" |
| Gallons Per Flush | 1.28 |
| Rough In Dimension | 12" |
| Toilet Seat Included | No |
| Trip Lever Included | Yes |
| Trip Lever Placement | Left Front |
| Trip Lever Finish | Chrome |
| Optional Trip Lever Available | Yes |
| Concealed Trapway | No |
| Trapway Finish | Glazed |
| Trapway Size | 2" |
| Skirt Type | Non-Skirted |
| Construction | Vitreous China |
| Eco Friendly | Water Sense Water Efficient |
| Available In Canada | Yes |
| Features | • Insulated Tank |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


