X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRBD220WH "Bradenton" One Piece Toilet

Item: MIRBD220WH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Wall Mounted
Height to Rim 13-7/8"
Width 14-7/16"
Depth 18-1/2"
Flush Type Gravity Flush
Flush Technology Washdown
Toilet Seat Included Yes
Trip Lever Included No
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 3"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Additional Information Requires Concealed Tank and Carrier, Sold Separately
CEC Approved Yes
To Be Used With Geberit 111.335.00.5 or 111.728.00.1 Carriers, or Grohe 38749001 Carrier