X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRAM240BS/MIRAM200BS "Amberley" Two Piece Toilet

Item: MIRAM240BS/MIRAM200BS
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:

List Price: $535.00

Price: $436.03 (Pricing is for Biscuit)



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16"
ADA Height Yes
Width 16-3/4"
Depth 28-7/8"
Flush Type Gravity Flush
Flush Technology High Efficiency
Flush Valve Size 3"
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Chrome
Optional Trip Lever Available Yes
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-1/4"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Eco Friendly Cal Green Compliant
Water Sense
View Similar Products