Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Mirabelle MIRWHA7140WH "Winter Haven" Unique Size Air Tub

Item: MIRWHA7140WH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 71 x 40 x 23
Length 74"
Width 40"
Depth 23"
Height to Overflow 19-1/2"
Maximum Water Capacity (Gallons) 100
Number of Jets 65
Control Type Intuitive electronic control pad
Drain Included No
Drain Location Center
Pump Amps 7.5
Pump Voltage 120
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured slip-resistant bottom
Hard Wire Service Required Yes
Features 65 channel-fed airjets
Requires a single 20-amp GFCI circuit
Side Drain Position