X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRWH458WH "Winter Haven" Self Rimming Bathroom Sink

Item: MIRWH458WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $469.07

Price: $382.29




Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 23-5/8"
Width 17-11/16"
Depth 6-11/16"
Overall Size 23-5/8 x 17-11/16 x 6-11/16
Bowl Length 18-11/16"
Bowl Width 11-1/4"
Bowl Depth 4-13/16"
Sink Shape Unique
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-1/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
ADA Compliant Yes
Available In Canada Yes
Number of Bowls 1