Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Mirabelle MIR32191AWH Console Bathroom Sink

Item: MIR32191AWH
Finish: White
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Console
Faucet Hole Configuration Single Hole
Length 31-9/16"
Width 18-5/8"
Depth 5-1/2"
Overall Size 31-9/16 x 18-5/8 x 5-1/2
Bowl Length 21-1/4"
Bowl Width 13"
Bowl Depth 5"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-13/16"
Construction Vitreous China
Sink Construction China / Ceramics
Features Drain Sold Separately. Can be used with pedestal base MIR3219R, Sold Separately
Additional Information Requires Grid Drain Less Overflow, Sold Separately
Number of Bowls 1