Mirabelle MIR1119677CP Soap Dispenser
| Item: | MIR1119677CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $66.28 (Pricing is for Polished Chrome)
Details and Dimensions
| Width | 3-5/8" |
| Overall Height | 3-3/4" |
| Construction | Soil Brass Head |
| Features | • Refillable from above the counter • Soap or Lotion Dispenser |
| Available In Canada | Yes |
| Number of Faucet Holes | 1 Hole |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


