Minka Lighting MWG500AM 4'' Recessed Light Trim Kit
| Item: | MWG500AM |
| Finish: | Amber |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $20.01 (Pricing is for Amber)
Details and Dimensions
| Height | 1-3/4" |
| Width | 5-1/4" |
| Extension From Wall | 1" |
| Features | • Requires Recessed Can Fixture w/Adjustable Socket |


