Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Minka Lighting
>
M956126
Minka Lighting M956126 "Belcaro" Multi Light Pendant
| Item: | M956126 |
| Finish: | Belcaro Walnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $490.14
Details and Dimensions
| Height | 25" |
| Width | 39" |
| Length | 25" |
| Number of Bulbs | 6 |
| Bulb Type | Incandescent Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 600 W |
| Glass Type | Aged Champagne |
| Shade Material | Glass |


