Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Down Light Pendants
> Minka Lighting
>
M951126
Minka Lighting M951126 "Belcaro" Down Light Pendant
| Item: | M951126 |
| Finish: | Belcaro Walnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $195.10
Details and Dimensions
| Height | 22-3/4" |
| Width | 18" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Aged Champagne |
| Shade Material | Glass |


