X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M9286171 "Crossroads Point" Post Light

Item: M9286171
Finish: Architectural Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 19-1/2"
Width 8-1/2"
Length 8-1/2"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear
Shade Material Glass
Weight 6 lbs
Wire Length 7"