Minka Lighting M9224256 "Regal Bay" Outdoor Hanging Lantern
| Item: | M9224256 |
| Finish: | Regal Bay Patina |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $245.90
Details and Dimensions
| Height | 22-1/4" |
| Width | 10-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | Clear Hammered |
| Voltage | 120V |
| Energy Star | No |


