Minka Lighting M9149407 "Kent Place" Outdoor Ceiling Mounted Light
| Item: | M9149407 |
| Finish: | Prussian Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $139.90 (Pricing is for Prussian Gold)
Details and Dimensions
| Height | 5-3/4" |
| Width | 16-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Down Light |
| Glass Type | Seeded |
| Eco-Friendly | Energy Efficient |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 4 lbs |


