X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M9146291 "Kent Place" Post Light

Item: M9146291
Finish: Architectural Bronze
Online Availability: Please call for availability.
Select Finish:

List Price: $299.85

Price: $200.00 (Pricing is for Architectural Bronze)



Details and Dimensions

Height 22-1/4"
Width 10-1/4"
Length 10-1/4"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seeded
Suitable Installation Wet
Weight 8 lbs