X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M9089407 "Buckingham" Outdoor Ceiling Mounted Light

Item: M9089407
Finish: Prussian Gold
Online Availability: Please call for availability.

List Price: $416.85

Price: $200.00



Details and Dimensions

Height 5-3/4"
Width 16-1/2"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Lighting Direction Down Light
Glass Type Clear Beveled
Suitable Installation Damp
Voltage 120V
Weight 17 lbs