X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M899566 "Ardmore" Post Light

Item: M899566
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 23-3/4"
Width 9-1/2"
Length 9-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Mouth Blown Clear Hammered
Suitable Installation Wet
Weight 5 lbs