X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M899461 "Ardmore" Outdoor Hanging Lantern

Item: M899461
Finish: Vintage Rust
Online Availability: Available for immediate shipment


Details and Dimensions

Height 35-3/4"
Width 15"
Overall Height 109-3/4"
Canopy Size 5-1/10'' Diameter
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Mouth Blown Clear
Shade Material Glass
Voltage 120V
Weight 16 lbs
Chain Length 72"
Wire Length 120"
Adjustable Height Yes