X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M893695 "Stratford Hall" Post Light

Item: M893695
Finish: Heritage
Online Availability: Available for immediate shipment

List Price: $809.85

Price: $566.90



Details and Dimensions

Height 28"
Width 14-1/4"
Post Included No
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Voltage 120V
Glass Type Clear Beveled
Shade Material Glass
Weight 16 lbs
Wire Length 7"