X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M893595 "Stratford Hall" Post Light

Item: M893595
Finish: Heritage
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $554.85

Price: $388.40



Details and Dimensions

Height 23"
Width 12-1/4"
Post Included No
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Voltage 120V
Glass Type Clear Beveled
Shade Material Glass
Weight 11 lbs
Wire Length 7"