X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M893095 "Stratford Hall" Outdoor Entrance Wall Light

Item: M893095
Finish: Heritage
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $509.85

Price: $360.08



Details and Dimensions

Height 20-3/4"
Width 7-3/4"
Extension From Wall 11-3/4"
Backplate Dimension 7'' W x 11'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Shade Material Glass
Voltage 120V
Weight 10 lbs
Wire Length 7"