X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M8889A39 "Mallorca" Outdoor Ceiling Mounted Light

Item: M8889A39
Finish: Mediterranean Iron
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7"
Width 12-3/4"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Champagne Hammered
Suitable Installation Damp
Voltage 120V
Weight 8 lbs