X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M8885A39 "Mallorca" Post Light

Item: M8885A39
Finish: Textured Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 22-1/2"
Width 9"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Champagne Hammered
Shade Material Glass
Weight 7 lbs