X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M8884A39 "Mallorca" Outdoor Hanging Lantern

Item: M8884A39
Finish: Textured Black
Online Availability: Available for immediate shipment


Details and Dimensions

Height 31-3/4"
Width 12-3/4"
Overall Height 105-3/4"
Canopy Size 5-1/2'' Diameter
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Champagne Hammered
Shade Material Glass
Voltage 120V
Weight 15 lbs
Chain Length 72"
Wire Length 120"
Adjustable Height Yes
View Similar Products