Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M884694 "Morgan Park" Post Light

Item: M884694
Finish: Heritage
Online Availability: Available for immediate shipment

Details and Dimensions

Height 28-1/2"
Width 12"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Mouth Blown Clear
Shade Material Glass
Weight 13 lbs
Wire Length 7"
View Similar Products