X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M8764166 "Merrimack" Outdoor Hanging Lantern

Item: M8764166
Finish: Corona Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $254.85

Price: $169.98



Details and Dimensions

Height 17-1/2"
Width 10"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Hammered
Voltage 120V