Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M8763166 "Merrimack" Outdoor Entrance Wall Light

Item: M8763166
Finish: Corona Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 20"
Width 10"
Extension From Wall 12"
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Hammered
Shade Material Glass
Voltage 120V
Dimmable Yes