X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M8762166 "Merrimack" Outdoor Entrance Wall Light

Item: M8762166
Finish: Corona Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 16-1/4"
Width 8"
Extension From Wall 9-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Hammered
Voltage 120V