X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M8697161PL "Harrison" Outdoor Entrance Wall Light

Item: M8697161PL
Finish: Vintage Rust
Online Availability: Available for immediate shipment


Details and Dimensions

Height 14-3/4"
Width 8"
Extension From Wall 5"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Frosted
Voltage 120V