Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M869666 "Harrison" Post Light

Item: M869666
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $344.85

Price: $241.40 (Pricing is for Black)

Details and Dimensions

Height 25"
Width 10"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear Beveled
Suitable Installation Wet
Weight 10 lbs