Minka Lighting M8694161PL "Harrison" Outdoor Hanging Lantern

Item: M8694161PL
Finish: Vintage Rust
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $353.90



Details and Dimensions

Height 28-1/2"
Width 12"
Number of Bulbs 1
Bulb Type GU24 Spiral CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Double French Scavo
Eco-Friendly Energy Efficient
Voltage 120V