Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M869166 "Harrison" Outdoor Entrance Wall Light

Item: M869166
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $206.85

Price: $144.80 (Pricing is for Black)

Details and Dimensions

Height 21"
Width 7-3/4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Beveled
Voltage 120V