Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M823167 Flush Mount Ceiling Light

Item: M823167
Finish: Lathan Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $143.85

Price: $100.70 (Pricing is for Lathan Bronze)

Details and Dimensions

Height 5"
Width 13-1/4"
Diameter 13-1/4"
Length 13-1/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Opal
Suitable Installation Damp