Minka Lighting M8121188PL "Vanira Place" Outdoor Entrance Wall Light

Item: M8121188PL
Finish: Windsor Rust
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $133.97



Details and Dimensions

Height 11"
Width 9"
Extension From Wall 11-3/4"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Frosted
Eco-Friendly Dark Sky
Voltage 120V