Minka Lighting M801491PL "Arbor Hill" Outdoor Hanging Lantern
| Item: | M801491PL |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $155.90
Details and Dimensions
| Height | 20-1/4" |
| Width | 10" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Spiral CFL |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Clear |
| Eco-Friendly | Energy Efficient |
| Voltage | 120V |


