X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M729355 "Caspian" Large Foyer Chandelier

Item: M729355
Finish: Golden Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $629.85

Price: $377.91



Details and Dimensions

Height 35"
Width 29-3/4"
Diameter 29-3/4"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Caspian
Shade Material Glass
Voltage 120V