X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M72396143C "Lauriston Manor" Post Light

Item: M72396143C
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $239.85

Price: $159.90



Details and Dimensions

Height 15"
Width 7"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 10 W
Total Fixture Wattage 10 W
Voltage 120V
Glass Type Clear Seedy
Shade Material Glass
Weight 4 lbs
Features Gold Highlights
Color Temperature 2700K
Wire Length 7"