X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M72381246 "Westgate" Outdoor Entrance Wall Light

Item: M72381246
Finish: Alder Bronze
Online Availability: Available for immediate shipment

List Price: $134.85

Price: $94.40



Details and Dimensions

Height 13"
Width 4-3/4"
Extension From Wall 4-1/4"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type GU10
Bulb(s) Included Yes
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 35 W
Glass Type Clear Seeded
Eco-Friendly Dark Sky
Suitable Installation Wet
Weight 2 lbs