Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M72294291 "Oxford Road" Outdoor Hanging Lantern

Item: M72294291
Finish: Architectural Bronze w/ Copper
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $293.85

Price: $205.70

Details and Dimensions

Height 17"
Width 11"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear Water
Voltage 120V